- 3.2" Length
- 3.1" Width
- 1.9" Height
- Holds 1-2 Cleaning Tools
- Yellow Color
description
- The double hook module is designed for hanging 1-2 cleaning tools that have a hanging hole, or products with a D- or T-shaped handle. The hooks are slid onto the supplied double-base/spacer from the left or right side. The hook module can hold products weighing up to 3 kg. The hook module is easy to disassemble for cleaning or replacement.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 3.1 in |
| Material | Polypropylene, Polyamide |
| Height | 1.9 in |
| Length | 3.2 in |
| Color | Yellow |
| Weight | 0.12 LB |
| EAN or UPC | 5705022029606 |

