- 11.3" Length
- 2" Width
- 8" Height
- Red Color
- Nylon Material
description
- Here is a unique scraper that is designed for both push and pull applications. It has the strength to move almost any type of product without breaking under pressure. Lightweight and long-lasting, its flat and arched edges make it the perfect tool for use on straight or curved surfaces.
| Width | 2 in |
| Color | Red |
| Material | Nylon |
| Length | 11.3 in |
| Height | 8 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 1.13 LB |
| EAN or UPC | 812904020554 |

