- 9.6" Width
- 1 mm Blade Thickness
- Green Color
description
- Remove/loosen stubborn food debris or labels from floors and other surfaces. Features a very durable and solid stainless-steel blade. Can be used with any threaded Vikan handle
| Height | 4.9 in |
| Length | 1.2 in |
| Width | 9.6 in |
| Color | Green |
| Handle Required | Yes |
| Weight | 0.377 LB |

