Skip to content Skip to navigation menu
Table & Floor Scraper

29089

Table & Floor Scraper
Item #121291917
  • 9.6" Width
  • 1 mm Blade Thickness
  • Black Color
Table & Floor Scraper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.6" Width
  • 1 mm Blade Thickness
  • Black Color

description

  • Remove/loosen stubborn food debris or labels from floors and other surfaces. Features a very durable and solid stainless-steel blade. Can be used with any threaded Vikan handle
Handle Required Yes
Height 4.9 in
Width 9.6 in
Color Black
Length 1.2 in
Weight 0.377 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison