- 1.3" Length
- 10.2" Width
- Green Color
description
- Remove stubborn food debris from floors and other surfaces with this Table and Floor Scraper. Features a stainless-steel blade and can be used with any Vikan handle.
| Handle Required | Yes |
| Material | Polypropylene, Stainless Steel (AISI 304) |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 1.3 in |
| Width | 10.2 in |
| Color | Green |
| Height | 6.1 in |
| Weight | 0.56 LB |
| EAN or UPC | 5705020291029 |

