- 10.2" Width
- 1 mm Blade Thickness
- Red Color
description
- Floor Scraper with heavy-duty nylon blade that won't damage floors or machines
| Width | 10.2 in |
| Color | Red |
| Length | 1.3 in |
| Height | 6.9 in |
| Handle Required | Yes |
| Weight | 0.65 LB |
| EAN or UPC | 812904020608 |
| Width | 10.2 in |
| Color | Red |
| Length | 1.3 in |
| Height | 6.9 in |
| Handle Required | Yes |
| Weight | 0.65 LB |
| EAN or UPC | 812904020608 |