- Extra Stiff Bristles
- 11.4" Length
- 1.6" Width
- 6.7" Visible Bristle Length
- Gray Color
description
- Easily clean narrow spaces between equipment prior to scrubbing with this versatile Angle Cut Broom featuring angled bristles. Ideal for removing dirt and larger food particles from moist surfaces.
| Handle Required | Yes |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Stiffness | Extra Stiff |
| Type | Broom Head |
| Width | 1.6 in |
| Height | 10.6 in |
| Color | Gray |
| Length | 11.4 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Length | 6.7 in |
| Weight | 0.0 LB |

