- Extra Stiff Bristles
- 13" Length
- 3.9" Width
- 4.1" Visible Bristle Length
- Blue Color
description
- Remove heavy and larger particles from wet indoor and outdoor surfaces with this heavy-duty Broom. Can be used with any Vikan handle.
| Height | 6.7 in |
| Bristle Stiffness | Extra Stiff |
| Width | 3.9 in |
| Bristle Length | 4.1 in |
| Color | Blue |
| Type | Broom Head |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 13 in |
| Handle Required | Yes |
| Weight | 1.68 LB |
| EAN or UPC | 5705020291531 |

