- Stiff/Split Bristles
- 11.4" Length
- 1.6" Width
- 5.5" Visible Bristle Length
- Blue Color
description
- The split bristle angle broom head is designed to handle fine particles like dust, flour, and powdered sugar. The soft/split bristles gently sweep away these powders without leaving residues. Made of FDA-compliant materials
| Type | Broom Head |
| Bristle Length | 5.5 in |
| Bristle Stiffness | Stiff/Split |
| Handle Required | Yes |
| Length | 11.4 in |
| Color | Blue |
| Width | 1.6 in |
| Height | 8.7 in |
| Weight | 0.9 LB |
| EAN or UPC | 5705022008694 |

