- Extra Stiff Bristles
- 20.9" Length
- 3.5" Width
- 4.1" Visible Bristle Length
- White Color
description
- Remove heavy and larger particles from wet indoor and outdoor surfaces with this heavy-duty Broom. Can be used with any Vikan handle.
| Handle Required | Yes |
| Width | 3.5 in |
| Length | 20.9 in |
| Bristle Stiffness | Extra Stiff |
| Bristle Length | 4.1 in |
| Type | Broom Head |
| Height | 6.9 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | White |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 2.63 LB |
| EAN or UPC | 5705020029202 |

