- 33.1" Length
- 0.9" Diameter
- Black Color
description
- This handle fits any product in the Vikan range. It is ideal for use when cleaning tubes and drains with tube brushes 538050x, 538063x, 538077x, 538090x and 5380103x. It is also suitable as a broom handle.
| Height | 0.9 in |
| Material | Anodized Aluminum, Polypropylene |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Dia. | 0.9 in |
| Length | 33.1 in |
| Width | 0.9 in |
| Color | Black |
| Weight | 0.04 LB |
| EAN or UPC | 5705022023222 |

