- 6.3" Length
- 1.2" Diameter
- White Color
description
- Ideal for use with any Vikan product requiring a small handle, including tube cleaners, squeegees and table or floor scrapers.
| Color | White |
| Length | 6.3 in |
| Height | 1.2 in |
| Width | 1.2 in |
| Material | Polypropylene |
| Dia. | 1.2 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.11 LB |
| EAN or UPC | 5705020029349 |

