- 51.6" Length
- 1.2" Diameter
- Red Color
description
- Ergonomically designed handle improves the working position of the user with a comfortable grip, rounded top and hanger. This handle is used in areas where fully colored product is required.
| Dia. | 1.2 in |
| Height | 1.2 in |
| Width | 1.2 in |
| Color | Red |
| Length | 51.6 in |
| Weight | 1.06 LB |
| EAN or UPC | 5705020293641 |

