- 59.3" Length
- 1.2" Diameter
- Black Color
description
- Professional handle with an insulated sleeve for a comfortable grip.
| Material | Anodized Aluminum, Polypropylene |
| Height | 1.2 in |
| Color | Black |
| Dia. | 1.2 in |
| Length | 59.3 in |
| Width | 1.2 in |
| Weight | 1.05 LB |
| EAN or UPC | 5705022937529 |

