- 59.4" Length
- 1.2" Diameter
- Orange Color
description
- Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
| Length | 59.4 in |
| Material | Anodized Aluminum, Polypropylene |
| Dia. | 1.2 in |
| Color | Orange |
| Height | 1.2 in |
| Width | 1.2 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 1.16 LB |
| EAN or UPC | 5705020293771 |

