Skip to content Skip to navigation menu
59.4 in Blue Color Handle

29383

59.4 in Blue Color Handle
Item #119312800
  • 59.4" Length
  • 1.2" Diameter
  • Blue Color
59.4 in Blue Color Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 59.4" Length
  • 1.2" Diameter
  • Blue Color

description

  • Ergonomically designed handle improves the working position of the user with a comfortable grip, rounded top and hanger. This handle is used in areas where fully colored product is required.
Width 1.2 in
Length 59.4 in
Color Blue
Height 1.2 in
Dia. 1.2 in
Weight 1.16 LB
EAN or UPC 5705020293832
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison