- 59.4" Length
- 1.2" Diameter
- Black Color
description
- Ergonomically designed handle improves the working position of the user with a comfortable grip, rounded top and hanger. This handle is used in areas where fully colored product is required.
| Height | 1.2 in |
| Width | 1.2 in |
| Material | Fiberglass, Polypropylene |
| Length | 59.4 in |
| Color | Black |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Dia. | 1.2 in |
| Weight | 1.16 LB |
| EAN or UPC | 5705020293894 |

