- 59.4" Length
- 1.2" Diameter
- Yellow Color
description
- This tough and chemical-resistant stainless steel handle is ergonomically designed for greater comfort. Can be used with any product in the Vikan range.
| Width | 1.2 in |
| Color | Yellow |
| Material | Stainless Steel (AISI 304), Polypropylene |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Dia. | 1.2 in |
| Height | 1.2 in |
| Length | 59.4 in |
| Weight | 2.35 LB |
| EAN or UPC | 5705020293962 |

