- 49.6" Length
- 1" Diameter
- Orange Color
description
- This aluminum handle with color-coded polypropylene grip can be used with any product in the Vikan range.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 1 in |
| Color | Orange |
| Material | Anodized Aluminum, Polypropylene |
| Height | 1 in |
| Length | 49.6 in |
| Dia. | 1 in |
| Weight | 0.65 LB |
| EAN or UPC | 5705020295874 |

