- 57.5" Length
- 1" Diameter
- Green Color
description
- This handle with color-coded grip can be used with any product in the Vikan range.
| Width | 1 in |
| Dia. | 1 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 1 in |
| Length | 57.5 in |
| Material | Anodized Aluminum, Polypropylene |
| Color | Green |
| Weight | 0.73 LB |
| EAN or UPC | 5705020295928 |

