- 59.1" Length
- 1.3" Diameter
- Purple Color
description
- Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip – even with greasy hands.
| Height | 1.3 in |
| Width | 1.3 in |
| Material | Polypropylene, Glass Reinforced |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Dia. | 1.3 in |
| Length | 59.1 in |
| Color | Purple |
| Weight | 1.05 LB |
| EAN or UPC | 5705020296284 |

