- 62" - 109.4" Length
- 1.3" Diameter
- Black Color
description
- This professional telescopic handle (1575–2780 mm) has an insulated sleeve for a comfortable grip.
| Material | Anodized Aluminum, Polypropylene |
| Dia. | 1.3 in |
| Length | 62 in - 109.4 in |
| Width | 1.3 in |
| Color | Black |
| Height | 1.3 in |
| Weight | 2.34 LB |
| EAN or UPC | 5705022975521 |

