- 62" - 109.4" Length
- 1.3" Diameter
- Black Color
description
- This telescopic handle can be easily adjusted to the required length, making it ideal for cleaning walls and canopies. Its ergonomic design and comfortable grip improve user comfort. Can be used with any product in the Vikan range. Do not use with acid or chlorine.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Black |
| Width | 1.3 in |
| Length | 62 in - 109.4 in |
| Material | Anodized Aluminum, Polypropylene |
| Dia. | 1.3 in |
| Height | 1.3 in |
| Weight | 2.14 LB |
| EAN or UPC | 5705020297595 |

