- 74" - 236.2" Length
- 1.3" Diameter
- Gray Color
description
- This telescopic handle is lightweight and ideal for cleaning exterior pipes with 5371x and 5374x.
| Width | 1.3 in |
| Material | Polypropylene, Fiberglass |
| Height | 1.3 in |
| Color | Gray |
| Dia. | 1.3 in |
| Length | 74 in - 236.2 in |
| Standard | Halal and Kosher Compliant |
| Weight | 4.04 LB |
| EAN or UPC | 5705020029776 |

