- 40.4" Length
- 1.2" Diameter
- White Color
description
- Suitable for cleaning areas where aggressive chemicals are used, this stainless steel handle can be used with any product in the Vikan range.
| Dia. | 1.2 in |
| Height | 1.2 in |
| Width | 1.2 in |
| Color | White |
| Length | 40.4 in |
| Material | Stainless Steel (AISI 304), Polypropylene |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 1.6 LB |
| EAN or UPC | 5705020029837 |

