- Medium Bristles
- 10.2" Length
- 1.6" Width
- 0.9" Visible Bristle Length
- Green Color
description
- This ergonomic, lightweight Utility brush is designed to raise the user's hand from the cleaning surface, reducing the risk of injury. Ideal for cleaning small surface areas, such as tables, pans and cutting boards.
| Width | 1.6 in |
| Material | Polyester, Polypropylene, Stainless Steel (AISI 304) |
| Height | 2.8 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Color | Green |
| Length | 10.2 in |
| Bristle Length | 0.9 in |
| Bristle Stiffness | Medium |
| Weight | 0.22 LB |
| EAN or UPC | 5705022000759 |

