- Medium Bristles
- 10.2" Length
- 1.6" Width
- 0.9" Visible Bristle Length
- Blue Color
description
- This ergonomic, lightweight Utility brush is designed to raise the user's hand from the cleaning surface, reducing the risk of injury. Ideal for cleaning small surface areas, such as tables, pans and cutting boards.
| Color | Blue |
| Length | 10.2 in |
| Material | Polyester, Polypropylene, Stainless Steel (AISI 304) |
| Bristle Length | 0.9 in |
| Height | 2.8 in |
| Bristle Stiffness | Medium |
| Handle Required | No |
| Width | 1.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.22 LB |
| EAN or UPC | 5705022000773 |

