- Medium Bristles
- 10.2" Length
- 1.6" Width
- 0.9" Visible Bristle Length
- Red Color
description
- This ergonomic, lightweight Utility brush is designed to raise the user's hand from the cleaning surface, reducing the risk of injury. Ideal for cleaning small surface areas, such as tables, pans and cutting boards.
| Color | Red |
| Bristle Stiffness | Medium |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 10.2 in |
| Handle Required | No |
| Height | 2.8 in |
| Bristle Length | 0.9 in |
| Width | 1.6 in |
| Material | Polyester, Polypropylene, Stainless Steel (AISI 304) |
| Weight | 0.22 LB |
| EAN or UPC | 5705022000797 |

