- Medium Bristles
- 9.8" Length
- 1.2" Width
- 2.3" Visible Bristle Length
- Blue Color
description
- A very effective, lightweight broom that can be used for sweeping both dry and wet debris. The brush pattern is designed using 2 filament diameters. The outer row of filaments is softer than the middle row, which gives a very effective sweeping quality. The filaments under the scraping edge are angled to facilitate sweeping close to walls and corners as well as under workbenches etc. An effective scraping edge has been implemented in the design to enable loosening stubborn debris from the surface.
| Bristle Length | 2.3 in |
| Type | Broom Head |
| Height | 4.7 in |
| Width | 1.2 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Blue |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Length | 9.8 in |
| Handle Required | Yes |
| Bristle Stiffness | Medium |
| Weight | 0.32 LB |
| EAN or UPC | 5705022028012 |

