- Medium Bristles
- 9.8" Length
- 1.2" Width
- 2.3" Visible Bristle Length
- Black Color
description
- A very effective, lightweight broom that can be used for sweeping both dry and wet debris. The brush pattern is designed using 2 filament diameters. The outer row of filaments is softer than the middle row, which gives a very effective sweeping quality. The filaments under the scraping edge are angled to facilitate sweeping close to walls and corners as well as under workbenches etc. An effective scraping edge has been implemented in the design to enable loosening stubborn debris from the surface.
| Bristle Length | 2.3 in |
| Color | Black |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 1.2 in |
| Bristle Stiffness | Medium |
| Handle Required | Yes |
| Type | Broom Head |
| Length | 9.8 in |
| Height | 4.7 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Weight | 0.32 LB |
| EAN or UPC | 5705022028050 |

