- Soft & Stiff Bristles
- 10.2" Length
- 1.4" Width
- 3" Visible Bristle Length
- Blue Color
description
- Easily clean the narrow spaces between production line equipment with this Lobby Broom. Ideal for sweeping dry areas, perfect for use with a lobby pan, and can be used with any Vikan handle.
| Length | 10.2 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Blue |
| Type | Broom Head |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Stiffness | Soft/Stiff |
| Handle Required | Yes |
| Height | 6.9 in |
| Width | 1.4 in |
| Bristle Length | 3 in |
| Weight | 0.71 LB |
| EAN or UPC | 5705020310430 |

