- Medium Bristles
- 12.2" Length
- 2.4" Width
- 3.1" Visible Bristle Length
- Black Color
description
- Ideal for cleaning between machines and under tables, this straight-necked Broom easily removes dust, paper and food particles such as fish and meat.
| Height | 5.5 in |
| Bristle Length | 3.1 in |
| Bristle Stiffness | Medium |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | Black |
| Handle Required | Yes |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 2.4 in |
| Type | Broom Head |
| Length | 12.2 in |
| Weight | 0.99 LB |
| EAN or UPC | 5705020316692 |

