- Soft Bristles
- 15.7" Length
- 2" Width
- 2.1" Visible Bristle Length
- Red Color
description
- This ULTRA SAFE TECHNOLOGY (UST) Broom comes with angled Filament Security Units for effective sweeping of dry particles in high-risk areas. All UST brushes feature a unique bristle system that minimizes the risk of contamination and bristle loss.
| Width | 2 in |
| Length | 15.7 in |
| Bristle Stiffness | Soft |
| Height | 3.7 in |
| Handle Required | Yes |
| Material | Polyester, Glass Reinforced, Polypropylene |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Type | Broom Head |
| Color | Red |
| Bristle Length | 2.1 in |
| Weight | 0.78 LB |
| EAN or UPC | 5705020317149 |

