- Soft & Stiff Bristles
- 16.1" Length
- 3.5" Width
- 2.4" Visible Bristle Length
- White Color
description
- Designed for effective cleaning of food industry floors as well as in kitchens and restaurants, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | White |
| Width | 3.5 in |
| Bristle Stiffness | Soft/Stiff |
| Type | Broom Head |
| Handle Required | Yes |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 16.1 in |
| Height | 4.7 in |
| Bristle Length | 2.4 in |
| Weight | 1.13 LB |
| EAN or UPC | 5705020317453 |

