- Soft & Stiff Bristles
- 16.1" Length
- 3.5" Width
- 2.4" Visible Bristle Length
- Yellow Color
description
- Designed for effective cleaning of food industry floors as well as in kitchens and restaurants, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Type | Broom Head |
| Color | Yellow |
| Width | 3.5 in |
| Handle Required | Yes |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Stiffness | Soft/Stiff |
| Length | 16.1 in |
| Bristle Length | 2.4 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 4.7 in |
| Weight | 1.13 LB |
| EAN or UPC | 5705020317460 |

