- Soft & Stiff Bristles
- 16.1" Length
- 3.5" Width
- 2.4" Visible Bristle Length
- Orange Color
description
- Designed for effective cleaning of food industry floors as well as in kitchens and restaurants, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Height | 4.7 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 16.1 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Length | 2.4 in |
| Handle Required | Yes |
| Type | Broom Head |
| Width | 3.5 in |
| Bristle Stiffness | Soft/Stiff |
| Color | Orange |
| Weight | 1.13 LB |
| EAN or UPC | 5705020317477 |

