- Soft & Stiff Bristles
- 16.1" Length
- 3.5" Width
- 2.4" Visible Bristle Length
- Lime Color
description
- Designed for effective cleaning of food industry floors as well as in kitchens and restaurants, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Color | Lime |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Type | Broom Head |
| Height | 4.7 in |
| Length | 16.1 in |
| Bristle Stiffness | Soft/Stiff |
| Width | 3.5 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Handle Required | Yes |
| Bristle Length | 2.4 in |
| Weight | 1.13 LB |
| EAN or UPC | 5705022013889 |

