- Soft & Stiff Bristles
- 16.1" Length
- 3.5" Width
- 2.4" Visible Bristle Length
- Purple Color
description
- Designed for effective cleaning of food industry floors as well as in kitchens and restaurants, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Bristle Stiffness | Soft/Stiff |
| Length | 16.1 in |
| Type | Broom Head |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | Yes |
| Width | 3.5 in |
| Height | 4.7 in |
| Bristle Length | 2.4 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | Purple |
| Weight | 1.13 LB |
| EAN or UPC | 5705020317484 |

