- Soft & Stiff Bristles
- 16.1" Length
- 3.5" Width
- 2.4" Visible Bristle Length
- Gray Color
description
- Designed for effective cleaning of food industry floors as well as in kitchens and restaurants, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Type | Broom Head |
| Bristle Length | 2.4 in |
| Color | Gray |
| Bristle Stiffness | Soft/Stiff |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Handle Required | Yes |
| Height | 4.7 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 3.5 in |
| Length | 16.1 in |
| Weight | 1.13 LB |
| EAN or UPC | 5705022013896 |

