- Soft/Split Bristles
- 16.1" Length
- 2.6" Width
- 2.4" Visible Bristle Length
- Yellow Color
description
- Designed to effectively sweep flour, starch and other powders from dry areas, this Broom can be used with any Vikan handle. For use in dry areas only.
| Type | Broom Head |
| Bristle Stiffness | Soft/Split |
| Length | 16.1 in |
| Bristle Length | 2.4 in |
| Width | 2.6 in |
| Height | 5.1 in |
| Material | Polypropylene, Stainless Steel (AISI 304) |
| Color | Yellow |
| Handle Required | Yes |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 1.03 LB |
| EAN or UPC | 5705020317866 |

