- Soft Bristles
- 16.1" Length
- 2.6" Width
- 2.2" Visible Bristle Length
- Black Color
description
- This Broom is designed to effectively sweep flour, starch and other powders from dry areas. Can be used with any Vikan handle.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | Black |
| Height | 5.1 in |
| Width | 2.6 in |
| Type | Broom Head |
| Length | 16.1 in |
| Handle Required | Yes |
| Bristle Length | 2.2 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Stiffness | Soft |
| Weight | 0.0 LB |

