- Soft & Stiff Bristles
- 24" Length
- 2.8" Width
- 2.4" Visible Bristle Length
- Green Color
description
- Designed for the effective cleaning of both wet and dry surfaces, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Bristle Length | 2.4 in |
| Handle Required | Yes |
| Width | 2.8 in |
| Length | 24 in |
| Type | Broom Head |
| Bristle Stiffness | Soft/Stiff |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | Green |
| Height | 4.9 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 1.81 LB |
| EAN or UPC | 5705020319426 |

