- Soft & Stiff Bristles
- 24" Length
- 2.8" Width
- 2.4" Visible Bristle Length
- Blue Color
description
- Designed for the effective cleaning of both wet and dry surfaces, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Handle Required | Yes |
| Color | Blue |
| Bristle Length | 2.4 in |
| Height | 4.9 in |
| Type | Broom Head |
| Width | 2.8 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 24 in |
| Bristle Stiffness | Soft/Stiff |
| Weight | 1.81 LB |
| EAN or UPC | 5705020319433 |

