- Soft & Stiff Bristles
- 24" Length
- 2.8" Width
- 2.4" Visible Bristle Length
- White Color
description
- Designed for the effective cleaning of both wet and dry surfaces, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Handle Required | Yes |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | White |
| Height | 4.9 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Length | 2.4 in |
| Length | 24 in |
| Bristle Stiffness | Soft/Stiff |
| Type | Broom Head |
| Width | 2.8 in |
| Weight | 1.81 LB |
| EAN or UPC | 5705020031946 |

