- Soft & Stiff Bristles
- 24" Length
- 2.8" Width
- 2.4" Visible Bristle Length
- Yellow Color
description
- Designed for the effective cleaning of both wet and dry surfaces, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
| Width | 2.8 in |
| Bristle Stiffness | Soft/Stiff |
| Handle Required | Yes |
| Type | Broom Head |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 4.9 in |
| Color | Yellow |
| Bristle Length | 2.4 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Length | 24 in |
| Weight | 1.81 LB |
| EAN or UPC | 5705020319464 |

