- Soft/Stiff Bristles
- 24.4" Length
- 3.1" Width
- 2.4" Visible Bristle Length
- Black Color
description
- Designed from US food and beverage manufacturer feedback, the Heavy-Duty Push Broom has key features that those with large areas to clean will love. The broom head is heavier, making it easier to maintain contact with the floor during sweeping.
| Bristle Stiffness | Soft/Stiff |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 3.1 in |
| Handle Required | Yes |
| Color | Black |
| Bristle Length | 2.4 in |
| Height | 5.3 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Type | Broom Head |
| Length | 24.4 in |
| Weight | 0.0 LB |

