- Soft Bristles
- 24" Length
- 2.6" Width
- 2.2" Visible Bristle Length
- Red Color
description
- This Broom is designed to effectively sweep flour, starch and other powders from dry areas. Can be used with any Vikan handle.
| Length | 24 in |
| Type | Broom Head |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | Red |
| Handle Required | Yes |
| Height | 4.9 in |
| Bristle Length | 2.2 in |
| Width | 2.6 in |
| Bristle Stiffness | Soft |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 1.8 LB |
| EAN or UPC | 5705020319945 |

