- Medium Bristles
- 6.5" Length
- 2" Width
- 0.8" Visible Bristle Length
- Blue Color
description
- Easily scrub clean food preparation surfaces, chopping boards and food containers with this small general purpose Hand Brush.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Length | 0.8 in |
| Handle Required | No |
| Height | 1.8 in |
| Bristle Stiffness | Medium |
| Width | 2 in |
| Color | Blue |
| Length | 6.5 in |
| Weight | 0.24 LB |
| EAN or UPC | 5705020358739 |

