- Stiff Bristles
- 4.3" Diameter
- 1.7" Visible Bristle Length
- Blue Color
description
- Effectively scrub and clean conveyor belts, food containers and more with this sturdy Round Hand Scrub, featuring an ergonomic design that lets you apply more pressure to the brush during use.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | Blue |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 4.3 in |
| Height | 4.3 in |
| Bristle Stiffness | Stiff |
| Handle Required | No |
| Width | 4.3 in |
| Bristle Length | 1.7 in |
| Weight | 0.49 LB |
| EAN or UPC | 5705020388538 |

