- Stiff Bristles
- 4.3" Diameter
- 1.7" Visible Bristle Length
- Yellow Color
description
- Effectively scrub and clean conveyor belts, food containers and more with this sturdy Round Hand Scrub, featuring an ergonomic design that lets you apply more pressure to the brush during use.
| Height | 4.3 in |
| Color | Yellow |
| Length | 4.3 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Stiffness | Stiff |
| Handle Required | No |
| Width | 4.3 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Length | 1.7 in |
| Weight | 0.49 LB |
| EAN or UPC | 5705020388569 |

